Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
MAS110A5-RHCAT IMO Limit Switches, Limit Switch Miniature 90 Deg. Roller Pl
MFG Item Number
MAS110A5-RHCAT
MAS110A5-RHCAT IMO Limit Switches, Limit Switch Miniature 90 Deg. Roller Pl
MFG Item Number
MAS110A5-RHCAT
This item cannot be canceled or returned
Description
Limit Switch Miniature 90 Deg. Roller Pl
Specifications
Specifications
| Manufacturer Part Number |
MAS110A5-RHCAT |
| Manufacturer |
IMO |
| Family Series |
IMO Limit Switches |
| Description |
Limit Switch Miniature 90 Deg. Roller Plunger In-line NO+NC Snap Action M12 Plug R Metal Body |
| Actuator Type |
Roller Plunger |
| Contacts |
2NO/1NC |
| Contact Rating |
Rating @ 125 VDC: 0.4 A, Rating @ 250 VAC: 4 A, Rating @ 250 VDC: 0.3 A |
| Connection Type |
M12 Connector |
| Conduit Fitting |
M12 |
| Hazardous Location |
No |
| Indicator |
No |
| Approvals |
CE, cULus |
| Material |
Metal |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
MAS110A5-RHCAT
IMO Limit Switches