MAS120A1-RB2

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MAS120A1-RB2

IMO Limit Switches

MAS120A1-RB2

IMO Limit Switches
Limit Switch Miniature Cabled Short Plun
MFG Item Number
MAS120A1-RB2
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Limit Switches, Series
Item #
MAS120A1-RB2
Limit Switch Miniature Cabled Short Plun

Series Information

Specifications

Specifications
Manufacturer Part Number MAS120A1-RB2
Manufacturer IMO
Family Series IMO Limit Switches
Description Limit Switch Miniature Cabled Short Plunger NO+2NC Snap Action Cable 2m Metal Body
Actuator Type Plunger
Contacts 1NO/2NC
Contact Rating Rating @ 125 VDC: 0.4 A, Rating @ 250 VAC: 4 A, Rating @ 250 VDC: 0.3 A
Connection Type Cable
Length 2 m, 6.56 '
Hazardous Location No
Indicator No
Approvals CE, cULus
Material Metal
Net Weight 0 lbs
Gross Weight 0 lbs