Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
MAV-10G32
10 PL HC TE HD LVR&GSKT M32
MFG Item Number
MAV-10G32
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
10 PL HC TE HD LVR&GSKT M32
Specifications
Specifications
| Manufacturer Part Number |
MAV-10G32 |
| Manufacturer |
ILME |
| Family Series |
ILME Plugs & Receptacles |
| Description |
10 PL HC TE HD LVR&GSKT M32 |
| Number of Contacts |
None (Housing Only) |
| Composition |
Metallic |
| Thread Size |
M32 |
| Enclosure |
Hood/Top Entry |
| Approvals |
CE, cURus |
| Net Weight |
0.6656 lbs |
| Gross Weight |
0.6656 lbs |
MAV-10G32
ILME Plugs & Receptacles