MAV-16.32

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MAV-16.32

ILME Plugs & Receptacles

MAV-16.32

ILME Plugs & Receptacles
HD 1L-16P-M32 TOP ENT
MFG Item Number
MAV-16.32
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Series
Item #
MAV-16.32
HD 1L-16P-M32 TOP ENT

Series Information

Specifications

Specifications
Manufacturer Part Number MAV-16.32
Manufacturer ILME
Family Series ILME Plugs & Receptacles
Description HD 1L-16P-M32 TOP ENT
Number of Contacts None (Housing Only)
Composition Metallic
Thread Size M32
Enclosure Hood/Top Entry
Approvals CE, cURus
Net Weight 0.45 lbs
Gross Weight 0.45 lbs