MAX-50
Eaton's Bussmann series Fuses, MAX Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MAX-50

Eaton's Bussmann series Fuses, MAX Series

MAX-50

Eaton's Bussmann series Fuses, MAX Series
MAX 50 AMP FUSE - 1 in TIN - RED
MFG Item Number
MAX-50
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, MAX Series
Item #
MAX-50
MAX 50 AMP FUSE - 1 in TIN - RED

MAX Series Information

  • 20~80 Amps
  • 32VDC
  • Fast Acting
  • Blade/Spade Terminals
  • Color Coded Package
Bussman MAX series fuses, are used primarily in automotive, marine and other mobile equipment. These fuses are available in different amperages, and feature an enclosed element for protection against shocks and sparks.

Specifications

Specifications
Manufacturer Part Number MAX-50
Manufacturer Eaton's Bussmann series
Product Series MAX
Family Series Eaton's Bussmann series Fuses, MAX Series
Description Eaton Bussmann series MAX MAXI fuse, Color code red, 32 Vdc, 50A, 1 kAIC, Non Indicating, MAXI fuse, Blade end, Colored plastic housing, zinc fuse element
Fuse Type Automotive
Current Rating 50 A
DC Voltage 32 VDC
Characteristic Fast Acting
Interrupt Rating 1 kA @ 32 VDC
Trip Indicator No
Alarm Contacts No
Package Type Automotive Type
Net Weight 0.25 lbs
Gross Weight 0.25 lbs