MAX48N-12V10MA0140

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MAX48N-12V10MA0140 Sick Encoders, MAX48N Series, 1219866, Max48N-12V10Ma0140

MFG Item Number
1219866

MAX48N-12V10MA0140 Sick Encoders, MAX48N Series, 1219866, Max48N-12V10Ma0140

MFG Item Number
1219866
Item Number
MAX48N-12V10MA0140
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Encoders, MAX48N Series
Item #
MAX48N-12V10MA0140
1219866, Max48N-12V10Ma0140

MAX48N Series Information


Specifications

Specifications
Manufacturer Part Number 1219866
Manufacturer Sick
Product Series MAX48N
Family Series Sick Encoders, MAX48N Series
Description 1219866, Max48N-12V10Ma0140
Length 140 mm
Resolution 0.1 µm
Voltage 8-36 V
Protection Rating IP67
Approvals CE
Net Weight 0 lbs
Gross Weight 0 lbs