MAX48N-12V20AA0500

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MAX48N-12V20AA0500 Sick Encoders, MAX48N Series, 1220582, Max48N-12V20Aa0500

MFG Item Number
1220582

MAX48N-12V20AA0500 Sick Encoders, MAX48N Series, 1220582, Max48N-12V20Aa0500

MFG Item Number
1220582
Item Number
MAX48N-12V20AA0500
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Encoders, MAX48N Series
Item #
MAX48N-12V20AA0500
1220582, Max48N-12V20Aa0500

MAX48N Series Information


Specifications

Specifications
Manufacturer Part Number 1220582
Manufacturer Sick
Product Series MAX48N
Family Series Sick Encoders, MAX48N Series
Description 1220582, Max48N-12V20Aa0500
Length 500 mm
Resolution 0.1 µm
Voltage 8-36 V
Protection Rating IP67
Approvals CE
Net Weight 0 lbs
Gross Weight 0 lbs