MAX48N-22V20BM0410

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MAX48N-22V20BM0410 Sick Encoders, MAX48N Series, 1221057, Max48N-22V20Bm0410

MFG Item Number
1221057

MAX48N-22V20BM0410 Sick Encoders, MAX48N Series, 1221057, Max48N-22V20Bm0410

MFG Item Number
1221057
Item Number
MAX48N-22V20BM0410
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Encoders, MAX48N Series
Item #
MAX48N-22V20BM0410
1221057, Max48N-22V20Bm0410

MAX48N Series Information


Specifications

Specifications
Manufacturer Part Number 1221057
Manufacturer Sick
Product Series MAX48N
Family Series Sick Encoders, MAX48N Series
Description 1221057, Max48N-22V20Bm0410
Length 410 mm
Resolution 0.1 µm
Voltage 8-36 V
Protection Rating IP67
Approvals CE
Net Weight 0 lbs
Gross Weight 0 lbs