MAX48N-32A10ME0220

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MAX48N-32A10ME0220 Sick Encoders, MAX48N Series, 1220534, Max48N-32A10Me0220

MFG Item Number
1220534

MAX48N-32A10ME0220 Sick Encoders, MAX48N Series, 1220534, Max48N-32A10Me0220

MFG Item Number
1220534
Item Number
MAX48N-32A10ME0220
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Encoders, MAX48N Series
Item #
MAX48N-32A10ME0220
1220534, Max48N-32A10Me0220

MAX48N Series Information


Specifications

Specifications
Manufacturer Part Number 1220534
Manufacturer Sick
Product Series MAX48N
Family Series Sick Encoders, MAX48N Series
Description 1220534, Max48N-32A10Me0220
Length 220 mm
Resolution 0.1 µm
Voltage 8-36 V
Protection Rating IP67
Approvals CE
Net Weight 0 lbs
Gross Weight 0 lbs