MAX48N-32V10MC0500

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MAX48N-32V10MC0500

Sick Encoders, MAX48N Series

MAX48N-32V10MC0500

Sick Encoders, MAX48N Series
1220737, Max48N-32V10Mc0500
Item Number
MAX48N-32V10MC0500
MFG Item Number
1220737
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Encoders, MAX48N Series
Item #
MAX48N-32V10MC0500
1220737, Max48N-32V10Mc0500

MAX48N Series Information


Specifications

Specifications
Manufacturer Part Number 1220737
Manufacturer Sick
Product Series MAX48N
Family Series Sick Encoders, MAX48N Series
Description 1220737, Max48N-32V10Mc0500
Length 500 mm
Resolution 0.1 µm
Voltage 8-36 V
Protection Rating IP67, IP69K
Approvals CE
Net Weight 0 lbs
Gross Weight 0 lbs