MAX48N-32V20MC0400

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MAX48N-32V20MC0400 Sick Encoders, MAX48N Series, 1219865, Max48N-32V20Mc0400

MFG Item Number
1219865

MAX48N-32V20MC0400 Sick Encoders, MAX48N Series, 1219865, Max48N-32V20Mc0400

MFG Item Number
1219865
Item Number
MAX48N-32V20MC0400
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Encoders, MAX48N Series
Item #
MAX48N-32V20MC0400
1219865, Max48N-32V20Mc0400

MAX48N Series Information


Specifications

Specifications
Manufacturer Part Number 1219865
Manufacturer Sick
Product Series MAX48N
Family Series Sick Encoders, MAX48N Series
Description 1219865, Max48N-32V20Mc0400
Length 400 mm
Resolution 0.1 µm
Voltage 8-36 V
Protection Rating IP67, IP69K
Approvals CE
Net Weight 0 lbs
Gross Weight 0 lbs