Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
MB-18
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
A3135 |
| Manufacturer |
Turck |
| Family Series |
Turck HVAC Accessories |
| Description |
MB-18; A3135 |
| Accessory Type |
Mounting Bracket |
| Net Weight |
0.07 lbs |
| Gross Weight |
0.065 lbs |
MB-18
Turck HVAC Accessories