MB-F32-A2-V1

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MB-F32-A2-V1 Pepperl Fuchs Sensors, Magnetic, 040812

MFG Item Number
040812

MB-F32-A2-V1 Pepperl Fuchs Sensors, Magnetic, 040812

MFG Item Number
040812
Item Number
MB-F32-A2-V1
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, Series
Item #
MB-F32-A2-V1
Magnetic, 040812

Series Information

Specifications

Specifications
Manufacturer Part Number 040812
Manufacturer Pepperl Fuchs
Family Series Pepperl Fuchs Sensors
Description Magnetic, 040812
Type of Circuit PNP
Output Voltage 30 VDC
Material Polyamide
Operating Temperature -13-185 °F
Approvals CE, EAC
Net Weight 0.05 lbs
Gross Weight 0.055 lbs