MB Series Information
MB Series
Mini Contactors
Key Features
• DIN Rail or PCB mounting
• AC or DC operation
• Bifurcated contacts for long life
• Fingertouch protection
• Designed to EN 60947-4-1
| Manufacturer Part Number | MB09-S-10=24 |
|---|---|
| Manufacturer | IMO |
| Product Series | MB |
| Family Series | IMO Contactors, MB Series |
| Description | Mini Contactor 3 Pole Open 4kW 9A AC3 1 Normally Open Aux 24V DC Coil Overload = U12/16E...K1 |
| Nominal Coil Voltage | 24 VAC |
| Coil Voltage | 24 VDC |
| Poles | 3NO |
| Auxiliary Contact | 1NO |
| Termination | Screw |
| General Purpose (AC1) | 20 A |
| UL Motor Switching (AC3) | 11.5 A |
| Approvals | CE, cULus |
| Comments | DIN Mount |
| Net Weight | 0.4 lbs |
| Gross Weight | 0.405 lbs |