Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
MB1-BRNC
Mounting plates, MB1-BRNC
This item cannot be canceled or returned
Description
Mounting plates, MB1-BRNC
Specifications
Specifications
| Manufacturer Part Number |
1091794 |
| Manufacturer |
Sick |
| Family Series |
Sick Switches |
| Description |
Mounting brackets and plates, Mounting plates, MB1-BRNC, Description: Adapter for mounting the RE1 / STR1 actuator |
| Type |
Mounting Bracket |
| For Use With |
RE1, STR1 Actuator |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |