Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MB12-S-10110 IMO Contactors, Mini Contactor 3 Pole Open 5.5kW 12A AC3

MFG Item Number
MB12-S-10110

MB12-S-10110 IMO Contactors, Mini Contactor 3 Pole Open 5.5kW 12A AC3

MFG Item Number
MB12-S-10110
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, Series
Item #
MB12-S-10110
Mini Contactor 3 Pole Open 5.5kW 12A AC3

Series Information

Specifications

Specifications
Manufacturer Part Number MB12-S-10110
Manufacturer IMO
Family Series IMO Contactors
Description Mini Contactor 3 Pole Open 5.5kW 12A AC3 1 Normally Open Auxiliary 110V AC Coil Overload = U12/16EK1
Nominal Coil Voltage 120 VAC
Coil Voltage 120-125 VAC
Coil Type Non Latching
Poles 3NO
Auxiliary Contact 1NO
Termination Screw
General Purpose (AC1) 20 A
UL Motor Switching (AC3) 12 A
Mechanically Interlocked No
Approvals CE, cULus
Net Weight 0.41 lbs
Gross Weight 0.41 lbs