MB30M4
HellermannTyton Cable Tie Mounts

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MB30M4

HellermannTyton Cable Tie Mounts

MB30M4

HellermannTyton Cable Tie Mounts
Screw-Mount Base, .75in. x .75in., .14in
MFG Item Number
MB30M4
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 12000

Description

Cable Tie Mounts, Series
Item #
MB30M4
Screw-Mount Base, .75in. x .75in., .14in

Series Information

Specifications

Specifications
Manufacturer Part Number MB30M4
Manufacturer HellermannTyton
Family Series HellermannTyton Cable Tie Mounts
Description Screw-Mount Base, .75in. x .75in., .14in. Max Tie Width, .12in. Hole Dia, PA66, Black, 1000/pkg
Mounting Screw
Color Black
Height 0.15 "
Width 0.75 "
Depth 0.75 "
Channel Height 0.12 "
Material Polyamide
Net Weight 0 lbs
Gross Weight 0 lbs