Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | MB3A10C2 |
|---|---|
| Manufacturer | HellermannTyton |
| Family Series | HellermannTyton Cable Tie Mounts |
| Description | Adhesive Base, .75in. x .75in., .14in. Max Tie Width, .12in. Hole Dia, PA66/SR T50, White, 100/pkg |
| Mounting | Adhesive |
| Color | White |
| Height | 0.75 " |
| Width | 0.75 " |
| Depth | 0.18 " |
| Material | Polyamide |
| Net Weight | 0.16 lbs |
| Gross Weight | 0.16 lbs |