MB410C2
HellermannTyton Cable Tie Mounts

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MB410C2

HellermannTyton Cable Tie Mounts

MB410C2

HellermannTyton Cable Tie Mounts
Screw-Mount Base, 1.12in. x 1.12in.,
MFG Item Number
MB410C2
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Cable Tie Mounts, Series
Item #
MB410C2
Screw-Mount Base, 1.12in. x 1.12in.,

Series Information

Specifications

Specifications
Manufacturer Part Number MB410C2
Manufacturer HellermannTyton
Family Series HellermannTyton Cable Tie Mounts
Description Screw-Mount Base, 1.12in. x 1.12in., .18in. Max Tie Width, .18in. Hole Dia, PA66, White, 100/pkg
Mounting Screw
Color White
Height 0.19 "
Width 1.12 "
Depth 1.12 "
Channel Height 0.18 "
Material Polyamide
Net Weight 0 lbs
Gross Weight 0 lbs