Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | MB4A0C2 |
|---|---|
| Manufacturer | HellermannTyton |
| Family Series | HellermannTyton Cable Tie Mounts |
| Description | Adhesive Base, 1.12in. x 1.12in., .18in. Max Tie Width, .18in. Hole Dia, PA66/SR, Black, 100/pkg |
| Mounting | Adhesive |
| Color | Black |
| Height | 1.12 " |
| Width | 1.12 " |
| Depth | 0.22 " |
| Material | Polyamide |
| Net Weight | 0.005 lbs |
| Gross Weight | 0.005 lbs |