MB4A0H4
HellermannTyton Cable Tie Mounts

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MB4A0H4

HellermannTyton Cable Tie Mounts

MB4A0H4

HellermannTyton Cable Tie Mounts
Adhesive Base, 1.12in. x 1.12in., .18in.
MFG Item Number
MB4A0H4
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 500

Description

Cable Tie Mounts, Series
Item #
MB4A0H4
Adhesive Base, 1.12in. x 1.12in., .18in.

Series Information

Specifications

Specifications
Manufacturer Part Number MB4A0H4
Manufacturer HellermannTyton
Family Series HellermannTyton Cable Tie Mounts
Description Adhesive Base, 1.12in. x 1.12in., .18in. Max Tie Width, .18in. Hole Dia, PA66/Rubber, Black, 500/pkg
Mounting Adhesive
Color Black
Height 1.12 "
Width 1.12 "
Depth 0.22 "
Material Polyamide
Net Weight 0 lbs
Gross Weight 0 lbs