Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MBA-3

Killark Light Fixtures

MBA-3

Killark Light Fixtures
MOUNTING BRACKET 1in. PEND
MFG Item Number
MBA-3
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Light Fixtures, Series
Item #
MBA-3
MOUNTING BRACKET 1in. PEND

Series Information

Specifications

Specifications
Manufacturer Part Number MBA-3
Manufacturer Killark
Family Series Killark Light Fixtures
Description MOUNTING BRACKET 1in. PEND
Accessory Type Mounting Bracket
For Use With MB Series
Comments 1 " Pendant
Net Weight 0 lbs
Gross Weight 0 lbs