Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Control Techniques Motors
MBBBKA0150
Control Techniques Motors
Motor power, braked, PUR jacket
MFG Item Number
MBBBKA0150
This item cannot be canceled or returned
Description
Motor power, braked, PUR jacket
Specifications
Specifications
| Manufacturer Part Number |
MBBBKA0150 |
| Manufacturer |
Control Techniques |
| Family Series |
Control Techniques Motors |
| Description |
Motor power, braked, PUR jacket Flex duty, 2.5mm2, 22A, Epsilon EP lead termination (ultrasonic |
| Accessory Type |
Cable |
| Motor Type |
Servo |
| For Use With |
NT Series |
| Approvals |
CE, cURus, cULus |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
MBBBKA0150
Control Techniques Motors