Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | MBBBPA0100 |
|---|---|
| Manufacturer | Control Techniques |
| Family Series | Control Techniques Motors |
| Description | Motor power extension w//brake leads, flex rated, 22 Amp, 10 Meter Length |
| Accessory Type | Cable |
| Motor Type | Servo |
| For Use With | NT Series |
| Approvals | CE, cURus, cULus |
| Net Weight | 5.895 lbs |
| Gross Weight | 5.89 lbs |