Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
MBBCBA0030 Control Techniques Motors, 30A (4mm2) Power Cable for motor,
MFG Item Number
MBBCBA0030
MBBCBA0030 Control Techniques Motors, 30A (4mm2) Power Cable for motor,
MFG Item Number
MBBCBA0030
This item cannot be canceled or returned
Description
30A (4mm2) Power Cable for motor,
Specifications
Specifications
| Manufacturer Part Number |
MBBCBA0030 |
| Manufacturer |
Control Techniques |
| Family Series |
Control Techniques Motors |
| Description |
30A (4mm2) Power Cable for motor, Connector on motor end, M6 ring terminals on drive end (Unidrive M |
| Accessory Type |
Cable |
| Motor Type |
Servo |
| For Use With |
NT Series |
| Approvals |
CE, cURus, cULus |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
MBBCBA0030
Control Techniques Motors