Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Control Techniques Motors
MBBCPB0250
Control Techniques Motors
Motor power extension w/brake leads,
MFG Item Number
MBBCPB0250
This item cannot be canceled or returned
Description
Motor power extension w/brake leads,
Specifications
Specifications
| Manufacturer Part Number |
MBBCPB0250 |
| Manufacturer |
Control Techniques |
| Family Series |
Control Techniques Motors |
| Description |
Motor power extension w/brake leads, flex rated, 30 Amp., size 1.5 connectors, 25 Meter Length |
| Accessory Type |
Cable |
| Motor Type |
Servo |
| For Use With |
NT Series |
| Approvals |
CE, cURus, cULus |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
MBBCPB0250
Control Techniques Motors