MBBEBC0050

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MBBEBC0050 Control Techniques Motors, 53A (10mm2) Power Cable for motor,

MFG Item Number
MBBEBC0050

MBBEBC0050 Control Techniques Motors, 53A (10mm2) Power Cable for motor,

MFG Item Number
MBBEBC0050
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, Series
Item #
MBBEBC0050
53A (10mm2) Power Cable for motor,

Series Information

Specifications

Specifications
Manufacturer Part Number MBBEBC0050
Manufacturer Control Techniques
Family Series Control Techniques Motors
Description 53A (10mm2) Power Cable for motor, Connector motor end, M6 Ring terminals on drive end (Unidrive M
Accessory Type Cable
Motor Type Servo
For Use With NT Series
Approvals CE, cURus, cULus
Net Weight 0 lbs
Gross Weight 0 lbs