Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Greenlee Electric Power Tools, EK50ML Series
MBC110
Greenlee Electric Power Tools, EK50ML Series
Charger, Battery, Li-Ion, 10.8V, EK50ML
This item cannot be canceled or returned
Description
Electric Power Tools, EK50ML Series
Charger, Battery, Li-Ion, 10.8V, EK50ML
EK50ML Series Information
Specifications
Specifications
| Manufacturer Part Number |
MBC110 |
| Manufacturer |
Greenlee |
| Product Series |
EK50ML |
| Family Series |
Greenlee Electric Power Tools, EK50ML Series |
| Description |
Charger, Battery, Li-Ion, 10.8V, EK50ML, 110V |
| Charger Voltage |
120 VAC |
| Comments |
Replacement 110V Charger for EK50ML Crimpers |
| Net Weight |
1.1 lbs |
| Gross Weight |
1.1 lbs |
MBC110
Greenlee Electric Power Tools, EK50ML Series