MBCH-QR316
Panduit Cable Ties, Pan-Steel MBCH Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MBCH-QR316 Panduit Cable Ties, Pan-Steel MBCH Series, Pan-Steel MBCH-QR316 Custom Length Band

MFG Item Number
MBCH-QR316

MBCH-QR316 Panduit Cable Ties, Pan-Steel MBCH Series, Pan-Steel MBCH-QR316 Custom Length Band

MFG Item Number
MBCH-QR316
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cable Ties, Pan-Steel MBCH Series
Item #
MBCH-QR316
Pan-Steel MBCH-QR316 Custom Length Band

Pan-Steel MBCH Series Information

  • For applications that require various bundle diameters
  • Supplied in reels of 82.50 feet (25.0m), 200.00 feet (60.9m), 250.00 feet (76.2m) or 1000.00 feet (304.8m)
  • Provides job site versatility with minimum inventory
  • Packaging speeds removal of steel and includes bundle diameter cut‑off guide Polyester coating (optional):
  • Polyester coating provides additional edge protection and prevents corrosion between dissimilar metals
  • UV resistant, low smoke, halogen‑free material
  • Temperature tolerance ‑40F (‑40C) to 302F (150C)
  • AISI 316 stainless steel for the most corrosive environments

Specifications

Specifications
Manufacturer Part Number MBCH-QR316
Manufacturer Panduit
Product Series Pan-Steel MBCH
Family Series Panduit Cable Ties, Pan-Steel MBCH Series
Description Panduit Custom-Length Continuous Banding can be cut to just the right length to guarantee a snug fit for your specific project. Plus, the banding is built with 316 stainless steel and a tough polyester coating, so it can withstand brutal wear-and-tear
Length 82 "
Nominal Length 82 "
Thickness 0.01 "
Tensile Strength (lb) 250 lbs
Type General Purpose, Stainless Steel
Height 0.01 "
Width 0.31 "
Material Stainless Steel
Color Natural
Heat Stabilized No
Plenum Rated No
Net Weight 1.45 lbs
Gross Weight 1.45 lbs