Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
MBCOVC18 Eaton Circuit Breakers, REPL CVR BR1220B100GK BR1220B100PKW
MBCOVC18 Eaton Circuit Breakers, REPL CVR BR1220B100GK BR1220B100PKW
This item cannot be canceled or returned
Description
REPL CVR BR1220B100GK BR1220B100PKW
Specifications
Specifications
| Family Series |
Eaton Circuit Breakers |
| Manufacturer |
Eaton |
| Manufacturer Part Number |
MBCOVC18 |
| Description |
Eaton BR 1-inch Loadcenter Cover,Cover,White,NEMA 1,BR,Single-phase,1 in,BR1220b100gk, BR1220b100pkw |
| Accessory Type |
Cover |
| Net Weight |
7.3 lbs |
| Gross Weight |
7.3 lbs |
MBCOVC18
Eaton Circuit Breakers