Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
MBCOVC21
REPL CVR BR1224B200GK BR1224B200PKW
This item cannot be canceled or returned
Description
REPL CVR BR1224B200GK BR1224B200PKW
Specifications
Specifications
| Family Series |
Eaton Circuit Breakers |
| Manufacturer |
Eaton |
| Manufacturer Part Number |
MBCOVC21 |
| Description |
Eaton BR 1-inch Loadcenter Cover,Cover,White,NEMA 1,BR,Single-phase,1 in,BR1224b200gk, BR1224b200pkw |
| Accessory Type |
Cover |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
MBCOVC21
Eaton Circuit Breakers