Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
MBD-4
MOUNTING BRACKET 1-1/4in. STAN
This item cannot be canceled or returned
Description
MOUNTING BRACKET 1-1/4in. STAN
Specifications
Specifications
| Manufacturer Part Number |
MBD-4 |
| Manufacturer |
Killark |
| Family Series |
Killark Light Fixtures |
| Description |
MOUNTING BRACKET 1-1/4in. STAN |
| Accessory Type |
Mounting Bracket |
| For Use With |
MB Series |
| Comments |
1-1/4 " Stanchion |
| Net Weight |
2.95 lbs |
| Gross Weight |
3.33 lbs |
MBD-4
Killark Light Fixtures