Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
MBE1224B125BTS Eaton Circuit Breakers, Mtr brkr,BR,EUSERC,125A MB,12SP,btm/top,
MFG Item Number
MBE1224B125BTS
MBE1224B125BTS Eaton Circuit Breakers, Mtr brkr,BR,EUSERC,125A MB,12SP,btm/top,
MFG Item Number
MBE1224B125BTS
This item cannot be canceled or returned
Description
Mtr brkr,BR,EUSERC,125A MB,12SP,btm/top,
Specifications
Specifications
| Family Series |
Eaton Circuit Breakers |
| Manufacturer |
Eaton |
| Manufacturer Part Number |
MBE1224B125BTS |
| Description |
Eaton Meter Breaker EUSERC Type BR, BR2125 main breaker, 125A, 120/240V, Ring,12 spaces,24 circuits,10 kAIC,Surface mounting,Box size A, Aluminum bus, Overhead/underground feed, Four-jaws, 1 socket, 6-250 kcmil line, 14-2/0 AWG ground |
| Net Weight |
40 lbs |
| Gross Weight |
40 lbs |
MBE1224B125BTS
Eaton Circuit Breakers