Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
MBE1428B100BF Eaton Circuit Breakers, Mtr-Brkr, EUSERC, BR, 14SP, 100A, MB
MFG Item Number
MBE1428B100BF
MBE1428B100BF Eaton Circuit Breakers, Mtr-Brkr, EUSERC, BR, 14SP, 100A, MB
MFG Item Number
MBE1428B100BF
This item cannot be canceled or returned
Description
Mtr-Brkr, EUSERC, BR, 14SP, 100A, MB
Specifications
Specifications
| Family Series |
Eaton Circuit Breakers |
| Manufacturer |
Eaton |
| Manufacturer Part Number |
MBE1428B100BF |
| Description |
Eaton Meter Breaker EUSERC Type BR, BR2100 main breaker, 100A, 120/240V, Ring, 14 spaces, 28 circuits, 10 kAIC, Flush mounting, Box size B, Aluminum bus, Underground feed, Four-jaws, 1 socket, 6-250 kcmil line, 14-2/0 AWG ground |
| Net Weight |
41 lbs |
| Gross Weight |
41 lbs |
MBE1428B100BF
Eaton Circuit Breakers