Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Family Series | Eaton Circuit Breakers |
|---|---|
| Manufacturer | Eaton |
| Manufacturer Part Number | MBE2040B200BTS |
| Description | Eaton Meter Breaker EUSERC Type BR, CSR2200 main breaker, 200A, 120/240V, Ring, 20 spaces, 40 circuits, 22 kAIC, Surface mounting, Box size A, Aluminum bus, OH/UG feed, Four-jaws, 1 socket, 6-250 kcmil line, 6-250 kcmil ground |
| Net Weight | 46.2 lbs |
| Gross Weight | 46.25 lbs |