MBEH-TLR
Panduit Cable Ties, Pan-Steel MBEH Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MBEH-TLR Panduit Cable Ties, Pan-Steel MBEH Series, Pan-Steel MBEH-TLR Custom Length Bandin

MFG Item Number
MBEH-TLR

MBEH-TLR Panduit Cable Ties, Pan-Steel MBEH Series, Pan-Steel MBEH-TLR Custom Length Bandin

MFG Item Number
MBEH-TLR
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cable Ties, Pan-Steel MBEH Series
Item #
MBEH-TLR
Pan-Steel MBEH-TLR Custom Length Bandin

Pan-Steel MBEH Series Information

  • For applications that require various bundle diameters
  • Supplied in reels of 82.50 feet (25.0m), 200.00 feet (60.9m), 250.00 feet (76.2m) or 1000.00 feet (304.8m)
  • Provides job site versatility with minimum inventory
  • Packaging speeds removal of steel and includes bundle diameter cut‑off guide Polyester coating (optional):
  • Polyester coating provides additional edge protection and prevents corrosion between dissimilar metals
  • UV resistant, low smoke, halogen‑free material
  • Temperature tolerance ‑40F (‑40C) to 302F (150C)
  • AISI 316 stainless steel for the most corrosive environments

Specifications

Specifications
Manufacturer Part Number MBEH-TLR
Manufacturer Panduit
Product Series Pan-Steel MBEH
Family Series Panduit Cable Ties, Pan-Steel MBEH Series
Description Panduit Custom-Length Continuous Banding can be cut to just the right length to guarantee a snug fit for your specific project. Plus, the banding is built with 304 stainless steel, so it suits indoor and outdoor environments. Extra-heavy, 250'L 76m,
Length 3,000 "
Nominal Length 3,000 "
Thickness 0.01 "
Tensile Strength (lb) 300 lbs
Type General Purpose, Stainless Steel
Height 0.01 "
Width 0.5 "
Material Stainless Steel
Color Natural
Heat Stabilized No
Plenum Rated No
Net Weight 2.115 lbs
Gross Weight 2.115 lbs