Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Killark Light Fixtures, MB Series
MBF261-GGX2
Killark Light Fixtures, MB Series
BI-PIN 26W 120V 3/4in. CEIL GG
MFG Item Number
MBF261-GGX2
This item cannot be canceled or returned
Description
Light Fixtures, MB Series
BI-PIN 26W 120V 3/4in. CEIL GG
Specifications
Specifications
| Manufacturer Part Number |
MBF261-GGX2 |
| Manufacturer |
Killark |
| Product Series |
MB |
| Family Series |
Killark Light Fixtures, MB Series |
| Description |
BI-PIN 26W 120V 3/4in. CEIL GG |
| Voltage |
120 VAC |
| Style |
Globe and Guard |
| Lamp Type |
Fluorescent |
| Power |
26 W |
| Hub Size |
3/4 " |
| Mounting |
Ceiling |
| Lamp Base |
Medium Bi-Pin |
| Enclosed |
Yes |
| Gasket Included |
Yes |
| Marine Rated |
Yes |
| Wet Locations |
Yes |
| NEMA Rating |
NEMA 3, NEMA 4X |
| Nominal Voltage |
120 VAC |
| Approvals |
CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
MBF261-GGX2
Killark Light Fixtures, MB Series