MB Series Information
| Manufacturer Part Number | MBH700 |
|---|---|
| Manufacturer | Killark |
| Product Series | MB |
| Family Series | Killark Light Fixtures, MB Series |
| Description | MH 70W QUAD BALLAST TANK |
| Voltage | 120 VAC, 208 VAC, 240 VAC, 277 VAC |
| Lamp Type | Metal Halide |
| Power | 70 W |
| Lamp Base | Medium Bi-Pin |
| Enclosed | Yes |
| Gasket Included | Yes |
| Marine Rated | Yes |
| Wet Locations | Yes |
| NEMA Rating | NEMA 3, NEMA 4X |
| Nominal Voltage | 120 VAC, 208 VAC, 240 VAC, 277 VAC |
| Approvals | CSA, UL |
| Net Weight | 7 lbs |
| Gross Weight | 7 lbs |