MBL101-R5GA3
Killark Light Fixtures, MB Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MBL101-R5GA3

Killark Light Fixtures, MB Series

MBL101-R5GA3

Killark Light Fixtures, MB Series
HPS100W120V1in.PEND REF&GRD
MFG Item Number
MBL101-R5GA3
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Light Fixtures, MB Series
Item #
MBL101-R5GA3
HPS100W120V1in.PEND REF&GRD

MB Series Information


Specifications

Specifications
Manufacturer Part Number MBL101-R5GA3
Manufacturer Killark
Product Series MB
Family Series Killark Light Fixtures, MB Series
Description HPS100W120V1in.PEND REF&GRD
Voltage 120 VAC
Style Glass Refractor & Guard
Lamp Type High Pressure Sodium
Power 100 W
Hub Size 1 "
Mounting Pendant
Lamp Base Medium Bi-Pin
Enclosed Yes
Gasket Included Yes
Marine Rated Yes
Wet Locations Yes
NEMA Rating NEMA 3, NEMA 4X
Nominal Voltage 120 VAC
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs