MBL2530
Killark Light Fixtures, MBL Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
MBL2530 Killark Light Fixtures, MBL Series, MB LED 25W 120-277V HSG
MFG Item Number
MBL2530

MBL2530 Killark Light Fixtures, MBL Series, MB LED 25W 120-277V HSG

MFG Item Number
MBL2530
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Light Fixtures, MBL Series
Item #
MBL2530
MB LED 25W 120-277V HSG

MBL Series Information

  • Pendant, Ceiling, Wall, or Stanchion Mounting
  • With Optic and Guard
  • Watt Choices Range from 14 to 50 Watts

Specifications

Specifications
Manufacturer Part Number MBL2530
Manufacturer Killark
Product Series MBL
Family Series Killark Light Fixtures, MBL Series
Description MB LED 25W 120-277V HSG
Voltage 120-277 VAC
Lamp Type LED
Power 25 W
Enclosed Yes
Gasket Included Yes
Marine Rated Yes
Wet Locations Yes
NEMA Rating NEMA 3, NEMA 4X
Nominal Voltage 120 VAC, 208 VAC, 240 VAC, 277 VAC
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs