Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Killark Light Fixtures, MBL Series
MBL4530D4R5G
Killark Light Fixtures, MBL Series
MBLED 45W D4 TYPE 5 REFR & GRD
MFG Item Number
MBL4530D4R5G
This item cannot be canceled or returned
Description
Light Fixtures, MBL Series
MBLED 45W D4 TYPE 5 REFR & GRD
- Pendant, Ceiling, Wall, or Stanchion Mounting
- With Optic and Guard
- Watt Choices Range from 14 to 50 Watts
Specifications
Specifications
| Manufacturer Part Number |
MBL4530D4R5G |
| Manufacturer |
Killark |
| Product Series |
MBL |
| Family Series |
Killark Light Fixtures, MBL Series |
| Description |
MBLED 45W D4 TYPE 5 REFR & GRD |
| Voltage |
120-277 VAC |
| Style |
Refractor |
| Lamp Type |
LED |
| Power |
45 W |
| Hub Size |
1-1/4 " |
| Mounting |
Stanchion 25 Degrees |
| Enclosed |
Yes |
| Gasket Included |
Yes |
| Marine Rated |
Yes |
| Wet Locations |
Yes |
| NEMA Rating |
NEMA 3, NEMA 4X |
| Nominal Voltage |
120 VAC, 208 VAC, 240 VAC, 277 VAC |
| Approvals |
CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
MBL4530D4R5G
Killark Light Fixtures, MBL Series