Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Killark Light Fixtures, MB Series
MBL501-GGB3
Killark Light Fixtures, MB Series
HPS 50W 120V 1in. WALL GG
MFG Item Number
MBL501-GGB3
This item cannot be canceled or returned
Description
Light Fixtures, MB Series
HPS 50W 120V 1in. WALL GG
Specifications
Specifications
| Manufacturer Part Number |
MBL501-GGB3 |
| Manufacturer |
Killark |
| Product Series |
MB |
| Family Series |
Killark Light Fixtures, MB Series |
| Description |
HPS 50W 120V 1in. WALL GG |
| Voltage |
120 VAC |
| Style |
Globe and Guard |
| Lamp Type |
High Pressure Sodium |
| Power |
50 W |
| Hub Size |
1 " |
| Mounting |
Wall |
| Lamp Base |
Medium Bi-Pin |
| Enclosed |
Yes |
| Gasket Included |
Yes |
| Marine Rated |
Yes |
| Wet Locations |
Yes |
| NEMA Rating |
NEMA 3, NEMA 4X |
| Nominal Voltage |
120 VAC |
| Approvals |
CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
MBL501-GGB3
Killark Light Fixtures, MB Series