MBLT-2SB-IVPF-50-70
Dwyer Instruments Sensors, MBLT Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MBLT-2SB-IVPF-50-70

Dwyer Instruments Sensors, MBLT Series

MBLT-2SB-IVPF-50-70

Dwyer Instruments Sensors, MBLT Series
Mini Submersible Level Trans .10pct.
MFG Item Number
MBLT-2SB-IVPF-50-70
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, MBLT Series
Item #
MBLT-2SB-IVPF-50-70
Mini Submersible Level Trans .10pct.

MBLT Series Information

Specifications

Specifications
Manufacturer Part Number MBLT-2SB-IVPF-50-70
Manufacturer Dwyer Instruments
Product Series MBLT
Family Series Dwyer Instruments Sensors, MBLT Series
Description Mini Submersible Level Trans .10pct. Accuracy Surge Prot- Ection 50Ft Range 4-20Ma Output 70Ft
Number of Floats 1
Switching Current 21.65 A
Switching Voltage DC 30 VDC
Connection Type Wire Leads
Composition Stainless Steel
Cable Length 21.3 m
Length 21.3 m
Operating Temperature -4-176 °F
Approvals CE
Net Weight 1.2 lbs
Gross Weight 1.2 lbs