MBMS-S10-MY
Panduit Cable Tie Mounts, Other Cable Tie Mounts Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MBMS-S10-MY

Panduit Cable Tie Mounts, Other Cable Tie Mounts Series

MBMS-S10-MY

Panduit Cable Tie Mounts, Other Cable Tie Mounts Series
MBMS-S10-MY Cable Tie Mount, Natural, Al
MFG Item Number
MBMS-S10-MY
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5000

Description

Cable Tie Mounts, Other Cable Tie Mounts Series
Item #
MBMS-S10-MY
MBMS-S10-MY Cable Tie Mount, Natural, Al

Other Cable Tie Mounts Series Information

  • Push mount designs lock into a hole in a metallic panel or in a blind masonry hole
  • Edge clip mounts secure to a panel edge using metal barbs that dig into panel surface
  • Stud mounts secure onto threaded bolts by screwing or hammering on the bolt
  • Connector rings can be used to attach adjacent bundles to provide spacing and prevent vibration damage

Specifications

Specifications
Manufacturer Part Number MBMS-S10-MY
Manufacturer Panduit
Product Series Other Cable Tie Mounts
Family Series Panduit Cable Tie Mounts, Other Cable Tie Mounts Series
Description Panduit MBMS-S10-MY Screw Applied Metal Mounting Bases provide a secure support in demanding applications. Designed for use in indoor and outdoor environments and with 10 M5 screws. Use with miniature, intermediate and standard cable ties. Made of
Mounting Adhesive, Screw
Color Natural
Height 1 "
Width 0.5 "
Depth 0.14 "
Heat Stabilized No
Material Aluminum
Net Weight 1.44 lbs
Gross Weight 1.5 lbs