Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
MBMSCVR13 Eaton Circuit Breakers, Meter Breaker Meter Socket Cover
MFG Item Number
MBMSCVR13
MBMSCVR13 Eaton Circuit Breakers, Meter Breaker Meter Socket Cover
MFG Item Number
MBMSCVR13
This item cannot be canceled or returned
Description
Meter Breaker Meter Socket Cover
Specifications
Specifications
| Family Series |
Eaton Circuit Breakers |
| Manufacturer |
Eaton |
| Manufacturer Part Number |
MBMSCVR13 |
| Description |
Eaton Meter Breaker Renewal Part, Meter socket cover, For MB and CMB style meter breakers |
| Accessory Type |
Cover |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
MBMSCVR13
Eaton Circuit Breakers