Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
MBMSCVR9 Eaton Circuit Breakers, Meter Breaker Meter Socket Cover
MBMSCVR9 Eaton Circuit Breakers, Meter Breaker Meter Socket Cover
This item cannot be canceled or returned
Description
Meter Breaker Meter Socket Cover
Specifications
Specifications
| Family Series |
Eaton Circuit Breakers |
| Manufacturer |
Eaton |
| Manufacturer Part Number |
MBMSCVR9 |
| Description |
Eaton Meter Breaker Renewal Part, Meter socket cover, For MBE and CMBE style meter breakers, 47-39392 |
| Accessory Type |
Cover |
| Net Weight |
1 lb |
| Gross Weight |
1 lb |
MBMSCVR9
Eaton Circuit Breakers