Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
MBP108 Greenlee Electric Power Tools, EK50ML Series, Battery, Li-Ion, 10.8V, EK50ML
MBP108 Greenlee Electric Power Tools, EK50ML Series, Battery, Li-Ion, 10.8V, EK50ML
This item cannot be canceled or returned
Description
Electric Power Tools, EK50ML Series
Battery, Li-Ion, 10.8V, EK50ML
EK50ML Series Information
Specifications
Specifications
| Manufacturer Part Number |
MBP108 |
| Manufacturer |
Greenlee |
| Product Series |
EK50ML |
| Family Series |
Greenlee Electric Power Tools, EK50ML Series |
| Description |
Battery, Li-Ion, 10.8V, EK50ML |
| Power Source |
10.8 V Li-Ion Battery |
| Comments |
Replacement Battery for EK50ML Crimpers |
| Net Weight |
0.75 lbs |
| Gross Weight |
0.75 lbs |
MBP108
Greenlee Electric Power Tools, EK50ML Series