MBP6HCSH/U

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MBP6HCSH/U

Honeywell HVAC Valves

MBP6HCSH/U

Honeywell HVAC Valves
BFLY ACT FLOATING 120VAC 5750LB-IN
MFG Item Number
MBP6HCSH/U
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Valves, Series
Item #
MBP6HCSH/U
BFLY ACT FLOATING 120VAC 5750LB-IN

Series Information

Specifications

Specifications
Manufacturer Part Number MBP6HCSH/U
Manufacturer Honeywell
Family Series Honeywell HVAC Valves
Description BFLY ACT FLOATING 120VAC 5750LB-IN
Control Signal Floating
Fail-Safe Mode Non-Spring Return
Voltage 120 VAC
Run Time 34 s
Stroke 90 deg
Media Temperature -22-150 °F
Manual Operation Yes
Approvals CE
Net Weight 0 lbs
Gross Weight 0 lbs