Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
MBS110A9-BHC IMO Limit Switches, Limit Switch Miniature Roller Plunger In
MFG Item Number
MBS110A9-BHC
MBS110A9-BHC IMO Limit Switches, Limit Switch Miniature Roller Plunger In
MFG Item Number
MBS110A9-BHC
This item cannot be canceled or returned
Description
Limit Switch Miniature Roller Plunger In
Specifications
Specifications
| Manufacturer Part Number |
MBS110A9-BHC |
| Manufacturer |
IMO |
| Family Series |
IMO Limit Switches |
| Description |
Limit Switch Miniature Roller Plunger In-line Modular NO+NC Snap Action M12 Plug B Metal Body Complete |
| Actuator Type |
Roller Lever |
| Contacts |
2NO/1NC |
| Contact Rating |
Rating @ 125 VDC: 0.4 A, Rating @ 250 VAC: 4 A, Rating @ 250 VDC: 0.3 A |
| Connection Type |
M12 Connector |
| Conduit Fitting |
M12 |
| Hazardous Location |
No |
| Indicator |
No |
| Approvals |
CE, cULus |
| Material |
Metal |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
MBS110A9-BHC
IMO Limit Switches