MBS7L3F4/U

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MBS7L3F4/U

Honeywell HVAC Valves

MBS7L3F4/U

Honeywell HVAC Valves
BFLY ACT 2-10VDC 24VAC 180LB-IN
MFG Item Number
MBS7L3F4/U
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Valves, Series
Item #
MBS7L3F4/U
BFLY ACT 2-10VDC 24VAC 180LB-IN

Series Information

Specifications

Specifications
Manufacturer Part Number MBS7L3F4/U
Manufacturer Honeywell
Family Series Honeywell HVAC Valves
Description BFLY ACT 2-10VDC 24VAC 180LB-IN
Control Signal Modulating 2-10 VDC
Fail-Safe Mode Spring Return
Voltage 24 VAC, 24 VDC
Run Time 150 s
Stroke 90 deg
Media Temperature -22-122 °F
Manual Operation Yes
Approvals CE
Net Weight 0 lbs
Gross Weight 0 lbs